missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Tweezers, Fine Sharp
Fisherbrand™ PTFE Tweezers, Fine Sharp are inert and non-contaminating
£11.60 - £18.30
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16266021
|
Fisherbrand™
|
100 mm |
£11.60
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
16286021
|
Fisherbrand™
|
150 mm |
£14.05
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16206031
|
Fisherbrand™
|
200 mm |
£18.30
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
PTFE | |
Fisherbrand™ PTFE Tweezers, Fine Sharp |