missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Tweezers, Fine Square
Fisherbrand™ PTFE Tweezers, Fine Square are inert and non-contaminating
£11.70 - £34.10
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
16256021
|
Fisherbrand™
|
100 mm |
£34.10
Pack of 5 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16276021
|
Fisherbrand™
|
150 mm |
£11.70
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16296021
|
Fisherbrand™
|
200 mm |
£16.10
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Non contaminating
- Easy to clean
Specifications
PTFE | |
Fisherbrand™ PTFE Tweezers, Fine Square |