missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Washers
An excellent finish for connections to prevent unwanted fastening or loosening.
£21.80 - £30.85
Specifications
Color | White |
---|---|
Material | PTFE |
Type | Washer |
For Use With (Application) | Securing fittings |
Quantity | 10/Pk. |
Product Code | Brand | Description | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Size (Metric) | Price | Quantity & Availability | ||||
15791926
|
Bohlender™
H1126-18 |
Thread M 5 | O.D. 10.0 mm; I.D. 5.3 mm |
£25.33
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
15701936
|
Bohlender™
H1126-22 |
Thread M 6 | O.D. 12.0 mm; I.D. 6.4 mm |
£30.85
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
15711936
|
Bohlender™
H1126-26 |
Thread M 8 | O.D. 16.0 mm; I.D. 8.4 mm |
£24.27
Pack of 10 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15721936
|
Bohlender™
H1126-30 |
Thread M 10 | O.D. 20.0 mm; I.D. 10.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- White in color
- Available in a range of diameters
- Provided in packs of 10
Specifications
White | |
Washer | |
10/Pk. |
PTFE | |
Securing fittings |