missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ PURA™ Water Baths
BIOPHARMA

PURA™ water baths stand for a straightforward and safe working in the laboratory. Offer a temperature stability of ± 0.15 °C. and a working temperature range of +18 °C to 99.9 °C which allows a wide range of applications.

Brand:  JULABO™ 9550522

 View more versions of this product

Product Code. 16236601

  • ÂŁ1310.00 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ease of use
  • Bright display
  • Splash-proof protected mains switch
  • Built-in dry running protection
  • No disturbing elements in the bath
  • Platform included as standard
  • Integrated timer
  • Non-slip rubber feet
  • Ergonomic recessed grips
Specifications

Specifications

5 to 40°C
LED digital
Stainless Steel
± 0.15°C
35 cm
64 cm
26 cm
3.4 to 25.5 L
Acoustic and optical alarm signal
PURA™ 22
0.1°
27 cm
55 cm
11.5 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Julabo PURA
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Julabo PURA

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    JULABO™ PURA™ Water Baths > PURA™ 22, 3.4 to 25.5 L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.