missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 96 Well Deep Well Plates with Square Wells
96 deep well plates with square wells
Brand: Labcon 3908-525-000-9
45.99 GBP valid until 2024-12-31
Use promo code "21896" to get your promotional price.
Additional Details : Weight : 9.07180kg
Descripción
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Especificaciones
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
10 Plates/Pk., 10 Pk./Case | |
Natural | |
Fits Most Popular Thermocyclers | |
96 | |
Sterile | |
Molecular Biology |
Autoclavable | |
PurePlus | |
Yes | |
Polypropylene USP Class VI Resin | |
1.2 mL | |
Conical Bottom (V-well) | |
10 Plates / Pk. |