missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 96 Well Deep Well Plates with Square Wells
96 deep well plates with square wells
£45.85 - £102.00
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
---|---|
Autoclavable | Autoclavable |
Packaging | 10 Plates/Pk., 10 Pk./Case |
Product Line | PurePlus |
Color | Natural |
Product Code | Brand | Volume (Metric) Working | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Working | Sterility | Price | Quantity & Availability | ||||
16694132
|
Labcon
3908-520-000-9 |
1.2 mL | Non-sterile |
£45.85
Pack of 10 |
In Stock
Log in to see stock. |
||||
16604142
|
Labcon
3908-525-000-9 |
1.2 mL | Sterile |
£53.60
Pack of 10 |
In Stock
Log in to see stock. |
||||
16614142
|
Labcon
3909-520-000-9 |
2.2 mL | Non-sterile |
£46.25
Pack of 10 |
In Stock
Log in to see stock. |
||||
16624142
|
Labcon
3909-525-000-9 |
2.2 mL | Sterile |
£53.25
Pack of 10 |
In Stock
Log in to see stock. |
||||
16684132
|
Labcon
3902-520-000-9 |
2.5 mL | Non-sterile |
£102.00
Pack of 10 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
10 Plates/Pk., 10 Pk./Case | |
Natural | |
Fits Most Popular Thermocyclers | |
96 | |
10 Plates / Pk. |
Autoclavable | |
PurePlus | |
Yes | |
Polypropylene USP Class VI Resin | |
Molecular Biology |