missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PVC Colorless Tubing

Can be steam sterilized at 121°C.

Brand:  Fisherbrand™

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12315869

  • £43.70 / 10m
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Non-toxic
Specifications

Specifications

20 x 3.25mm
10 m
1 Pack
121°C
PVC
121°C
Colorless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers