missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PVC Colorless Tubing
Can be steam sterilized at 121°C.
£43.70 - £73.79
Specifications
Material | PVC |
---|---|
Overall Length (Metric) | 10 m |
Min. Operating Temperature (Metric) | 121°C |
Packaging Quantity | 1 Pack |
Color | Colorless |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12305869
|
Fisherbrand™
|
16 x 3.25mm |
£58.00
10m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
12385859
|
Fisherbrand™
|
10 x 2mm |
£73.79
10m |
In Stock
Log in to see stock. |
|||||
12395859
|
Fisherbrand™
|
12.5 x 2.25mm |
£61.10
10m |
In Stock
Log in to see stock. |
|||||
12315869
|
Fisherbrand™
|
20 x 3.25mm |
£43.70
10m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
12325869
|
Fisherbrand™
|
25 x 3.25mm |
£57.60
10m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Non-toxic
Specifications
PVC | |
121°C | |
Colorless |
10 m | |
1 Pack | |
121°C |