missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Tubing for MF1 and MF4 pump head
For use with MF1 and MF4 pump head
Brand: Gilson™ F117958
This item is not returnable.
View return policy
Description
- PVC

Specifications
Autoclavable | |
PVC | |
300 cm | |
general use | |
6mL/min. | |
Transparent | |
Extension Pump Tubing |
1.02 mm | |
2.7 mm | |
For MF1 and MF4 pump heads | |
1 Each | |
Low | |
94°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PVC Tubing for MF1 and MF4 pump head > Inside Diameter: 1.02mm
Spot an opportunity for improvement?Share a Content Correction