Learn More
Kartell™ PVC K30 Hoses
Manufactured from atoxic PVC. Kartell™ PVC K30 hoses are flexible and transparent.
Brand: Kartell™ 0389400
65.62 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.25000kg
Description
Manufactured from atoxic PVC. Kartell™ PVC K30 hoses are flexible and transparent.
- Temperature range: -5°C to 50°C
- Cadmium free
- Suitable for liquids transfer
Specifications
8 mm | |
12 mm | |
For the transfer of liquids | |
1 Each | |
50°C |
PVC | |
20 m | |
-5°C | |
Transparent |