Learn More
Kautex™ PVC Transparent Rectangular Narrow Neck Bottles
Grasp the Kautex™ PVC Transparent Rectangular Narrow Neck Bottle by its ripped sides for stability as you package. send samples, store and mail its contents. The bottle is also leak-proof.
Brand: Kautex™ 2000071106
Code : NEW
Additional Details : Weight : 0.04000kg
Description
- Crystal clear transparent presentation
- Ripped sides for secure grip
- Leak-proof
- PVC
Order Info
Closures not included; sold separately.
Specifications
0.5 L | |
19.9 mm | |
PVC | |
No | |
Square | |
Narrow Neck Bottle |
Transparent | |
Storage, Packaging, Sending Samples, Mailing | |
Narrow | |
Narrow | |
189 mm |