missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Transparent Rectangular Narrow Neck Bottles
Grasp the Kautex™ PVC Transparent Rectangular Narrow Neck Bottle by its ripped sides for stability as you package. send samples, store and mail its contents. The bottle is also leak-proof.
£1.95 - £504.05
Specifications
Color | Transparent |
---|---|
Diameter (Metric) Inner Neck | 19.9 mm |
For Use With (Application) | Storage, Packaging, Sending Samples, Mailing |
Material | PVC |
Neck Finish | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15931421
|
Kautex™
2000071490 |
0.25 L |
£504.05
Pack of 390 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15901421
|
Kautex™
2000071106 |
0.5 L |
£414.00
Pack of 194 |
In Stock
Log in to see stock. |
|||||
10038030
|
Kautex™
2000071107 |
1 L |
£3.05
Each |
In Stock
Log in to see stock. |
|||||
17848127
|
Kautex™
2000071107 |
1 L |
£323.76
Pack of 106 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10717371
|
Kautex™
2000071490 |
0.25 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10383781
|
Kautex™
2000071106 |
0.5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Crystal clear transparent presentation
- Ripped sides for secure grip
- Leak-proof
- PVC
Order Info
Closures not included; sold separately.
Specifications
Transparent | |
Storage, Packaging, Sending Samples, Mailing | |
Narrow | |
Narrow | |
Narrow Neck Bottle |
19.9 mm | |
PVC | |
No | |
Square |