missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVC VacuMan™ Vacuum Pump
Hand pump can be operated with one hand to create a vacuum or pressure, independent of a power supply (e.g. vacuum filtration, taking samples, dissipation of desiccators).
£133.00 - £157.00
Specifications
Max. Vacuum | -850 Mbar |
---|---|
Material | PVC |
For Use With | Connection for Hoses with 6.4 mm Inner Diameter |
Pump Type | Vacuum Pump |
Applications | Vacuum filtration, taking samples, dissipation of desiccators |
Product Code | Brand | Flow Rate | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Includes | Price | Quantity & Availability | ||||
10688242
|
Buerkle™
5620-0360 |
32 mL/stroke | Without gauge |
£156.00
Each |
In Stock
Log in to see stock. |
||||
10717085
|
Buerkle™
5620-1360 |
32 mL/stroke | With gauge |
£157.00
Each |
In Stock
Log in to see stock. |
||||
17280624
|
Buerkle™
5620-1180 |
16 mL/stroke | With gauge |
£133.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Maintenance-free
- Self-lubricating
- Mainly corrosion resistant
- Connection for hoses with 6.4mm inner diameter
- Available with or without gauge
Specifications
-850 Mbar | |
Connection for Hoses with 6.4 mm Inner Diameter | |
Vacuum filtration, taking samples, dissipation of desiccators |
PVC | |
Vacuum Pump |