Learn More
Buerkle™ Wallmount Draining Rack
Wallmount Draining Rack made of plastic, shatterproof, proven thousands of times in the lab and adjusted to the requirements there.
Brand: Buerkle™
213.02 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 02
Additional Details : Weight : 0.80000kg
Alert:
Attention! Make sure to pay attention to the “List of Chemical Resistance“!
Description
A wall-mounted draining rack, including a wall mounting set (screws, dowels). A removable draining channel is optionally available, with a connection for a draining tube which can discharge directly into a laboratory wash basin.- Draining rack PVC, rods polypropylene
- Including spanner for the rods
- Three different rod lengths to adapt to varying apparatus
- Shatterproof
- Rods click into place for secure positioning
Specifications
Spanner, wall mounting set of screws and dowels, box for the rods, 10 x 60 mm rods, 39 x 100 mm rods, 4 x 150 mm rods | |
PVC, Polypropylene | |
Hygienic Drying of Apparatus | |
19.6 in. | |
19.6 in. |
Without draining channel | |
53 | |
500 mm | |
500 mm |