Learn More
Buerkle™ PVDF Cylindrical L Connectors
Connect tubing using Buerkle™ PVDF Cylindrica, L Connectors – this angled connector made of PVDF specialty plastic provides the highest purity and resistance to solvents, acids and bases.
Brand: Buerkle™ 8713-0010
8.88 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02800kg
Description
Cylindrical angle hose connector.- PVDF
- Temperature resistant up to +160°C max.
- Highly resistant to chemicals
- Sterilizable
Specifications
Angled Connector | |
Autoclavable | |
9 to 11 mm Hose | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Transparent |
EU Foodstuffs, RoHS | |
PVDF | |
10/Pk.; 20/Scale | |
Cylindrical L | |
160°C |