missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Cylindrical L Connectors
Connect tubing using Buerkle™ PVDF Cylindrica, L Connectors – this angled connector made of PVDF specialty plastic provides the highest purity and resistance to solvents, acids and bases.
£7.50 - £15.25
Specifications
Product Type | Angled Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
Material | PVDF |
Packaging Quantity | 10/Pk.; 20/Scale |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10605611
|
Buerkle™
8713-0004 |
3 to 5 mm Hose |
£7.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10156360
|
Buerkle™
8713-0006 |
5 to 7 mm Hose |
£8.20
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11842313
|
Buerkle™
8713-0008 |
7 to 9 mm Hose |
£8.55
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10117831
|
Buerkle™
8713-0010 |
9 to 11 mm Hose |
£10.35
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10438431
|
Buerkle™
8713-0012 |
11 to 13 mm Hose |
£12.40
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10668222
|
Buerkle™
8713-0014 |
13 to 15 mm Hose |
£15.25
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Cylindrical angle hose connector.- PVDF
- Temperature resistant up to +160°C max.
- Highly resistant to chemicals
- Sterilizable
Specifications
Angled Connector | |
Autoclavable | |
10/Pk.; 20/Scale | |
Cylindrical L | |
160°C |
EU Foodstuffs, RoHS | |
PVDF | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Transparent |