missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVDF Cylindrical L Connectors
GREENER_CHOICE

Connect tubing using Buerkle™ PVDF Cylindrica, L Connectors – this angled connector made of PVDF specialty plastic provides the highest purity and resistance to solvents, acids and bases.

Brand:  Buerkle™ 8713-0012

 View more versions of this product

Product Code. 10438431

  • £13.00 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Cylindrical angle hose connector.
  • PVDF
  • Temperature resistant up to +160°C max.
  • Highly resistant to chemicals
  • Sterilizable
Specifications

Specifications

EU Foodstuffs, RoHS
PVDF
10/Pk.; 20/Scale
Cylindrical L
160°C
Autoclavable
11 to 13 mm Hose
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant
Transparent
Angled Connector