Learn More
Buerkle™ PVDF Cylindrical Y Connectors
Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ PVDF Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
Brand: Buerkle™ 8712-0014
25.48 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : 03
Additional Details : Weight : 0.08700kg
Description
- Available in a variety of sizes
- PVDF
- Temperature resistant up to +160°C max.
- Sterilizable
Specifications
Y Connector | |
Autoclavable | |
13 to 15 mm Hose | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Transparent |
EU Foodstuffs, RoHS | |
PVDF | |
10/Pk.; 20/Scale | |
Cylindrical Y | |
160°C |