missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PVDF Cylindrical Y Connectors
Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ PVDF Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
£15.15 - £38.30
Specifications
Product Type | Y Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
Material | PVDF |
Packaging Quantity | 10/Pk.; 20/Scale |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11872303
|
Buerkle™
8712-0004 |
3 to 5 mm Hose |
£15.15
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10688412
|
Buerkle™
8712-0006 |
5 to 7 mm Hose |
£29.21
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10055010
|
Buerkle™
8712-0008 |
7 to 9 mm Hose |
£38.30
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11862313
|
Buerkle™
8712-0010 |
9 to 11 mm Hose |
£24.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10034920
|
Buerkle™
8712-0012 |
11 to 13 mm Hose |
£24.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10066341
|
Buerkle™
8712-0014 |
13 to 15 mm Hose |
£27.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Available in a variety of sizes
- PVDF
- Temperature resistant up to +160°C max.
- Sterilizable
Specifications
Y Connector | |
Autoclavable | |
10/Pk.; 20/Scale | |
Cylindrical Y | |
160°C |
EU Foodstuffs, RoHS | |
PVDF | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
Transparent |