missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVDF Cylindrical Y Connectors
GREENER_CHOICE

Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ PVDF Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.

Brand:  Buerkle™ 8712-0006

22.06 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10688412

  • £31.10 / Pack of 10
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in a variety of sizes
  • PVDF
  • Temperature resistant up to +160°C max.
  • Sterilizable
Specifications

Specifications

EU Foodstuffs, RoHS
PVDF
10/Pk.; 20/Scale
Cylindrical Y
160°C
Autoclavable
5 to 7 mm Hose
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant
Transparent
Y Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.