missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Kynar™ Standard PVDF Gas Sampling Bags
Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.
Brand: Cole-Parmer™ 01410-30
Code : A0
Additional Details : Weight : 0.80000kg
Description
All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing.- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Specifications
Gas Sampling Bag | |
Septum valve | |
71°C | |
152.4 x 152.4mm | |
152.4 mm |
0.3 L | |
PVDF | |
3 mil | |
152.4 mm |