missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Kynar™ Standard PVDF Gas Sampling Bags

Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.

Brand:  Cole-Parmer™ 01410-16

 View more versions of this product

Product Code. 11795848

  • £135.00 / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing.
  • Max temp: 160°F (71°C)
  • Individually sealed in a dust-protected outer bag that also blocks out sunlight
  • Single-wide seam
  • Available in 2-mil and 4-mil thick style
Specifications

Specifications

Gas Sampling Bag
on/off valve
71°C
762 x 762mm
762 mm
85.7 L
PVDF
3 mil
762 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.