missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Kynar™ Standard PVDF Gas Sampling Bags
Use these bags made from corrosive-resistant Kynar™ for all your application needs. Standard Kynar™ PVDF Gas Sampling Bags feature strong seams for added durability.
Marque: Cole-Parmer™ 01410-13
Code : A0
Informations supplémentaires : Weight : 0.01000kg
Description
All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing.- Max temp: 160°F (71°C)
- Individually sealed in a dust-protected outer bag that also blocks out sunlight
- Single-wide seam
- Available in 2-mil and 4-mil thick style
Spécification
Gas Sampling Bag | |
on/off valve | |
71°C | |
381 x 381mm | |
381 mm |
8.1 L | |
PVDF | |
3 mil | |
381 mm |