missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Aspirator Stopcock with Ground Cone

Inserts into the ground glass side-socket of an aspirator botte. Pyrex™ Borosilicate Glass Aspirator Stopcock with Ground Cone provides a leakproof seal.

Brand:  Pyrex™ 1571/02M

83.60 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : 01

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 11337894

  • £157.00 / Each
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

Inserts into the ground glass side-socket of an aspirator botte. Pyrex™ Borosilicate Glass Aspirator Stopcock with Ground Cone provides a leakproof seal.

  • For use with aspirator bottles 1541 and 1569
  • Cone size: 29/32
  • Type 1568/04M with Rotaflo™ PTFE key which is chemically inert and requires no lubrication
  • Type 1571/02M with traditional glass key
>
Specifications

Specifications

Aspirator Stopcock
Borosilicate Glass
Aspirator bottles 1541 and 1569
4 mm
95 mm
Traditional Glass key
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers