Learn More
Pyrex™ Borosilicate Glass Crystallizing Dishes
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.
Brand: Pyrex 1470/01M
93.71 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.44000kg
Description
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.
- Complies to DIN 12337
- Manufactured from Pyrex™ borosilicate glass
- Suitable for use up to 400°C
- Chemically and thermally resistant
Specifications
DIN 12337 | |
60 mL | |
Round | |
For use up to 400°C | |
52 mm |
Flat | |
Borosilicate Glass | |
Crystallizing Dish | |
35 mm |