missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Crystallizing Dishes

Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.

Brand:  Pyrex 1470/02D

103.66 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11983779

  • £227.00 / Pack of 10
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.

  • Complies to DIN 12337
  • Manufactured from Pyrex™ borosilicate glass
  • Suitable for use up to 400°C
  • Chemically and thermally resistant
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN 12337
100 mL
Round
For use up to 400°C
70 mm
Flat
Borosilicate Glass
Crystallizing Dish
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.