missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Crystallizing Dishes
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.
Brand: Pyrex 1470/12D
This item is not returnable.
View return policy
Description
Reusable borosilicate glass dishes with heavy duty rims ideal for storage and crystallization.
- Complies to DIN 12337
- Manufactured from Pyrex™ borosilicate glass
- Suitable for use up to 400°C
- Chemically and thermally resistant
Specifications
DIN 12337 | |
900 mL | |
Round | |
For use up to 400°C | |
140 mm |
Flat | |
Borosilicate Glass | |
Crystallizing Dish | |
75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction