missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Crystallizing Dish with Spout

Manufactured from Pyrex™ borosilicate glass for excellent chemical and thermal resistance. Pyrex™ Borosilicate Crystallizing Dishes with Spout provide a superior device for maximum evaporation to occur.

Brand:  Pyrex 1471/01M

 View more versions of this product

Product Code. 15597680

  • £184.00 / Pack of 20
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Integral spout for excess liquid
  • Manufactured from Pyrex borosilicate glass
  • Thermal resistant to 400°C
  • Complies with DIN 12338
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN 12337
60 mL
Round
35 mm
Flat
Borosilicate Glass
Crystallizing Dish
58 mm
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales