missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Crystallizing Dish with Spout
Manufactured from Pyrex™ borosilicate glass for excellent chemical and thermal resistance. Pyrex™ Borosilicate Crystallizing Dishes with Spout provide a superior device for maximum evaporation to occur.
£120.00 - £845.00
Specifications
Bottom Shape | Flat |
---|---|
Material | Borosilicate Glass |
Shape | Round |
Type | Crystallizing Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
12589485
|
Pyrex
1471/02M |
100 mL | 70 mm | 40 mm |
£146.00
Pack of 10 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
12590436
|
Pyrex
1471/16M |
2000 mL | 190 mm | 90 mm |
£845.00
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
12530436
|
Pyrex
1471/08M |
300 mL | 95 mm | 55 mm |
£196.08
Pack of 10 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
12519485
|
Pyrex
1471/00M |
30 mL | 52 mm | 30 mm |
£120.00
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
12570436
|
Pyrex
1471/12M |
900 mL | 140 mm | 75 mm |
£504.00
Pack of 10 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
15717927
|
Pyrex
1471/03M |
15 mL | 40 mm | 25 mm |
£298.00
Pack of 20 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
12540436
|
Pyrex
1471/10M |
500 mL | 115 mm | 65 mm |
£372.55
Pack of 10 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15597680
|
Pyrex
1471/01M |
60 mL | 58 mm | 35 mm |
£173.00
Pack of 20 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||
15507690
|
Pyrex
1471/04M |
150 mL | 80 mm | 45 mm |
£348.00
Pack of 20 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
Description
- Integral spout for excess liquid
- Manufactured from Pyrex borosilicate glass
- Thermal resistant to 400°C
- Complies with DIN 12338
Specifications
Flat | |
Borosilicate Glass | |
Round | |
Crystallizing Dish |