missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Flat Bottom Evaporating Dishes
Manufactured from Pyrex™ borosilicate glass and complies to DIN 12336 standards. Pyrex™ Borosilicate Glass Flat Bottom Evaporating Dishes are highly resistant to chemical erosion and thermal shock. Flat base with curved sides and spout provide easy handling and helps to prevent spillage.
Brand: Pyrex 1450/04D
146.37 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies to DIN 12336
- Manufactured from Pyrex™ borosilicate glass
- High resistance to chemical erosion and thermal shock
- Flat base
- Curved sides with spout
Specifications
Flat | |
Borosilicate Glass | |
Evaporating Dish | |
80 mm |
90 mL | |
Round | |
45 mm |