missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Flat Bottom Evaporating Dishes

Product Code. 12683042
Click to view available options
Capacity (Metric):
15 mL
45 mL
90 mL
170 mL
320 mL
600 mL
Diameter (Metric):
50 mm
60 mm
80 mm
95 mm
115 mm
140 mm
Height (Metric):
25 mm
30 mm
45 mm
55 mm
65 mm
80 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 12683042

Brand: Pyrex 1450/14D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass and complies to DIN 12336 standards. Pyrex™ Borosilicate Glass Flat Bottom Evaporating Dishes are highly resistant to chemical erosion and thermal shock. Flat base with curved sides and spout provide easy handling and helps to prevent spillage.

  • Complies to DIN 12336
  • Manufactured from Pyrex™ borosilicate glass
  • High resistance to chemical erosion and thermal shock
  • Flat base
  • Curved sides with spout
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 600 mL
Material Borosilicate Glass
Shape Round
Type Evaporating Dish
Height (Metric) 80 mm
Diameter (Metric) 140 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.