missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass General Purpose Dish
Autoclavable and chemically resistant
Brand: Pyrex 1490/06
147.98 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Autoclavable and chemically resistant
- Manufactured from chemically resistant Pyrex™ borosilicate glass
- Dishes can be autoclaved or used in microwave ovens
Specifications
3500 mL | |
55 mm | |
Glass | |
232 mm | |
Ideal for drying powders and crystals, staining and development, collection of drips and spills from solution bottles, gel electrophoresis and paper chromatography dissection work | |
2.16 in. | |
Rectangular | |
Autoclavable |
337 x 230 x 57 mm | |
312 mm | |
General Purpose Dish | |
Microwave ovens | |
12.28 in. | |
Chemicals | |
9.13 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction