missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass General Purpose Dish

Autoclavable and chemically resistant

Brand:  Pyrex 1490/04

118.98 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11932548

  • £175.00 / Pack of 4
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Autoclavable and chemically resistant

  • Manufactured from chemically resistant Pyrex™ borosilicate glass
  • Dishes can be autoclaved or used in microwave ovens
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1500 mL
60 mm
Glass
215 mm
228 x 215 x 60 mm
228 mm
General Purpose Dish
Rectangular
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass General Purpose Dish > Capacity: 1500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.