Learn More
Pyrex™ Borosilicate Glass Graduated Test Tubes with Stopper
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Graduated Test Tubes with Stopper are ideal for measuring and mixing liquids and solutions.
Brand: Pyrex 1628/10M
177.20 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.36000kg
Description
- White enamel graduations for visual volume assessment
- Polyethylene stopper prevents spills and leakage
Specifications
Polyethylene | |
125 mm | |
Interchangeable stopper | |
Yes | |
Stopper |
10 mL | |
Borosilicate Glass | |
10 Pack | |
18 mm |