Learn More
Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
Brand: Pyrex 1624/10M
127.30 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 01
Additional Details : Weight : 2.31052kg
Description
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
- Rimmed heavy walls: provide superior mechanical strength
- Robust construction: reduces breakage, lowers replacement costs and improves user safety
- Conforms to: ISO 4142
Specifications
ISO 4142 | |
125 mm | |
100 Pack | |
16 mm |
15 mL | |
Borosilicate Glass | |
Yes |