missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
£134.00 - £394.22
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Material | Borosilicate Glass |
Quantity | 100 Pack |
Rimmed | Yes |
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10141150
|
Pyrex
1624/16M |
18 mm | 24 mL | 150 mm |
£211.00
Pack of 100 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||
10101200
|
Pyrex
1624/20M |
24 mm | 48 mL | 150 mm |
£394.22
Pack of 100 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||
10569910
|
Pyrex
1624/12M |
16 mm | 18 mL | 150 mm |
£134.00
Pack of 100 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
10253650
|
Pyrex
1624/10M |
16 mm | 15 mL | 125 mm |
£134.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||
Description
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
- Rimmed heavy walls: provide superior mechanical strength
- Robust construction: reduces breakage, lowers replacement costs and improves user safety
- Conforms to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
100 Pack | |
Yes |