Learn More
PYREX™ Borosilicate Glass Kjeldahl Flask with Ground Socket
Quantify, analyze, and determine organic nitrogen using the Kjeldahl method. Pyrex™ Borosilicate Glass Kjeldahkl Flask with Ground Socket performs as both air condenser and reduces sediment transport during different stages.
Marke: Quickfit FK500/3L
37.53 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Beschreibung
Quantify, analyze, and determine organic nitrogen using the Kjeldahl method. Pyrex™ Borosilicate Glass Kjeldahkl Flask with Ground Socket performs as both air condenser and reduces sediment transport during different stages.
- For the determination of nitrogen by the Kjeldahl method
- Extra long necks act as air condensers during digestion stage and reduce entrainment during distillation stage
Spezifikation
ISO 3585 | |
Borosilicate Glass | |
Round | |
24/29 |
500 mL | |
305 mm | |
98 mm |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.