missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Borosilicate Glass Kjeldahl Flask with Ground Socket
Quantify, analyze, and determine organic nitrogen using the Kjeldahl method. Pyrex™ Borosilicate Glass Kjeldahkl Flask with Ground Socket performs as both air condenser and reduces sediment transport during different stages.
£87.46 - £361.00
Specifications
Certifications/Compliance | ISO 3585 |
---|---|
Material | Borosilicate Glass |
Bottom Shape | Round |
Closure Size | 24/29 |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12070563
|
Quickfit
FK500/3L |
500 mL | 305 mm |
£87.46
Each |
In Stock
Log in to see stock. |
||||
15527850
|
Quickfit
FK800/3L |
800 mL | 325 mm |
£361.00
Pack of 5 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15517850
|
Quickfit
FK300/3L |
300 mL | 295 mm |
£176.47
Pack of 5 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
Quantify, analyze, and determine organic nitrogen using the Kjeldahl method. Pyrex™ Borosilicate Glass Kjeldahkl Flask with Ground Socket performs as both air condenser and reduces sediment transport during different stages.
- For the determination of nitrogen by the Kjeldahl method
- Extra long necks act as air condensers during digestion stage and reduce entrainment during distillation stage
Specifications
ISO 3585 | |
Borosilicate Glass | |
Round | |
24/29 |