Learn More
PYREX™ Borosilicate Glass Kjeldahl Flask with Ground Socket
Quantify, analyze, and determine organic nitrogen using the Kjeldahl method. Pyrex™ Borosilicate Glass Kjeldahkl Flask with Ground Socket performs as both air condenser and reduces sediment transport during different stages.
Brand: Quickfit FK800/3L
241.69 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.31000kg
Description
Quantify, analyze, and determine organic nitrogen using the Kjeldahl method. Pyrex™ Borosilicate Glass Kjeldahkl Flask with Ground Socket performs as both air condenser and reduces sediment transport during different stages.
- For the determination of nitrogen by the Kjeldahl method
- Extra long necks act as air condensers during digestion stage and reduce entrainment during distillation stage
Specifications
ISO 3585 | |
Borosilicate Glass | |
Round |
800 mL | |
325 mm | |
24/29 |