missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Long Stem Funnels

With 60° bowl angle for precise fitting of filter paper

Brand:  Pyrex 2145/10M

 View more versions of this product

Product Code. 12519155

  • £427.00 / Pack of 10
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With 60° bowl angle for precise fitting of filter paper

  • Manufactured from chemical and heat resistant Pyrex borosilicate glass
  • Stem approximately 150mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

105mm
Borosilicate Glass
150mm
8mm
237 mm
Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.