missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Long Stem Funnels
With 60° bowl angle for precise fitting of filter paper
£336.00 - £616.00
Specifications
Diameter (Metric) Stem | 8mm |
---|---|
Material | Borosilicate Glass |
Length (Metric) Stem | 150mm |
Product Type | Funnel |
Product Code | Brand | Height (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | ||||
12599145
|
Pyrex
2145/03M |
205 mm | 70mm |
£336.00
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
12519155
|
Pyrex
2145/10M |
237 mm | 105mm |
£427.00
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
12509155
|
Pyrex
2145/06M |
215 mm | 80mm |
£616.00
Pack of 10 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
Description
With 60° bowl angle for precise fitting of filter paper
- Manufactured from chemical and heat resistant Pyrex borosilicate glass
- Stem approximately 150mm
Specifications
8mm | |
Borosilicate Glass | |
150mm | |
Funnel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title