Learn More
Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask
Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.
Brand: Pyrex 1130/32D
103.74 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.01250kg
Description
Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.
- Complies with ISO 1773 and DIN 12353
- Erlenmeyer pattern
- Manufactured from Pyrex™ borosilicate glass for highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
Specifications
ISO 1773, DIN 12353 | |
Borosilicate Glass, Borosilicate Glass | |
310 mm | |
Yes | |
187 mm |
3000 mL | |
Yes | |
Conical | |
Yes | |
43 |