missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask

Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.

Brand:  Pyrex 1130/08D

69.73 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15685767

  • £104.00 / Pack of 10
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.

  • Complies with DIN ISO 1773
  • Erlenmeyer pattern
  • Manufactured from Pyrex™ borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1773, DIN 12353
125 mL
Yes
Narrow
Yes
Conical
28 mm
Borosilicate Glass
117 mm
10
Yes
Body: 69 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers