missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask
Manufactured from Pyrex™ glass for high resistance to thermal shock. Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask complies with ISO 1773 standards. Excellent chemical durability for contamination-free performance. Includes white enamel marking spot while flat base prevents spillage.
Brand: Pyrex 1070/32D
101.02 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 1773
- Flat base for standing on benches and hotplates etc
- Manufactured from Pyrex™ glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- With white enamel marking spot
Specifications
ISO 1773 | |
45 mm | |
Borosilicate Glass | |
300 mm | |
Flat |
Style: Boiling flask | |
4 L | |
For standing on benches and hotplates | |
Narrow | |
207 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction