Learn More
Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask
Manufactured from Pyrex™ glass for high resistance to thermal shock. Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask complies with ISO 1773 standards. Excellent chemical durability for contamination-free performance. Includes white enamel marking spot while flat base prevents spillage.
Brand: Pyrex 1070/36D
111.31 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 1.35000kg
Description
- Complies with ISO 1773
- Flat base for standing on benches and hotplates etc
- Manufactured from Pyrex™ glass for high resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- With white enamel marking spot
Specifications
ISO 1773 | |
6 L | |
340 mm | |
Flat |
57 mm | |
Borosilicate Glass, Borosilicate Glass | |
Narrow | |
237 mm |