Learn More
Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap
Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.
Brand: Pyrex 1636/34MP
Description
Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.
- Ideal for culture work
- Manufactured from Pyrex™ borosilicate glass
- High resistance to attack from water reduces leaching of contaminants which can cause pH changes
- Phenolic screw caps with inert PTFE lined rubber disc
- Cap can withstand repeated dry heat and steam sterilisation cycles (121°C for two hours)

Specifications
Phenolic | |
180 mm | |
Ideal for culture work | |
PTFE | |
Autoclavable | |
Screw Cap |
28 mL | |
Borosilicate Glass | |
Screw cap | |
18 mm | |
18 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.