missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap

Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.

Brand:  Pyrex 1636/38MP

 View more versions of this product

Product Code. 13038413

This item is not returnable. View return policy

Description

Description

Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.

  • Ideal for culture work
  • Manufactured from Pyrex™ borosilicate glass
  • High resistance to attack from water reduces leaching of contaminants which can cause pH changes
  • Phenolic screw caps with inert PTFE lined rubber disc
  • Cap can withstand repeated dry heat and steam sterilisation cycles (121°C for two hours)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Phenolic
200 mm
Ideal for culture work
PTFE
Autoclavable
Screw Cap
40 mL
Borosilicate Glass
Screw cap
20 mm
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap > Capacity: 40mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.