missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Büchner Flask with Screw Thread Connector

Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.

Brand:  Pyrex 1170/02SC

28.58 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : 01

Additional Details : Weight : 0.12060kg

 View more versions of this product

Product Code. 15117203

  • £37.55 / Each
In Stock
to see stock.
Add to basket

Description

Description

Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.

  • Complies with ISO 6556
  • Büchner flasks with heavy wall construction for vacuum filtration applications
  • sidearm features a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing
  • With tooled neck to accept a drilled rubber stopper
Specifications

Specifications

ISO 6556, DIN 12476
100 mL
105 mm
64 mm
24 mm (Neck I.D.)
Borosilicate Glass
PTFE screw thread connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers