Learn More
Pyrex™ Büchner Flask with Screw Thread Connector
Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.
£19.55 - £585.00
Specifications
Certifications/Compliance | ISO 6556, DIN 12476 |
---|---|
Material | Borosilicate Glass |
Includes | PTFE screw thread connector |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Tubing | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Tubing | Diameter (Metric) Outer | Height (Metric) | Preis | Menge & Verfügbarkeit | ||
11377834
|
Pyrex
1170/10SC |
2000 mL | 60 mm (Neck I.D.) | 166 mm | 260 mm |
£273.48
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||
11337834
|
Pyrex
1170/06SC |
500 mL | 35 mm (Neck I.D.) | 105 mm | 185 mm |
£585.00
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||
11397834
|
Pyrex
1170/14SC |
5 L | 68 mm (Neck I.D.) | 220 mm | 385 mm |
£461.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||
12059012
|
Pyrex
1170/02SC |
100 mL | 24 mm (Neck I.D.) | 64 mm | 105 mm |
£347.78
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||
15117203
|
Pyrex
1170/02SC |
100 mL | 24 mm (Neck I.D.) | 64 mm | 105 mm |
£37.55
Each |
In Stock
Log in to see stock. |
||
12559125
|
Pyrex
1170/08SC |
1000 mL | 45 mm (Neck I.D.) | 135 mm | 230 mm |
£437.00
Pack of 5 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
11317834
|
Pyrex
1170/04SC |
250 mL | 35 mm (Neck I.D.) | 85 mm | 155 mm |
£462.34
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
||
15177203
|
Pyrex
1170/08SC |
1000 mL | 45 mm (Neck I.D.) | 135 mm | 230 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15147193
|
Pyrex
1170/06SC |
500 mL | 35 mm (Neck I.D.) | 105 mm | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15137203
|
Pyrex
1170/04SC |
250 mL | 35 mm (Neck I.D.) | 85 mm | 155 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12962831
|
Pyrex
1170/02SC |
100 mL | 24 mm (Neck I.D.) | 64 mm | 105 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.
- Complies with ISO 6556
- Büchner flasks with heavy wall construction for vacuum filtration applications
- Sidearm features a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing
- With tooled neck to accept a drilled rubber stopper
Spécification
ISO 6556, DIN 12476 | |
Borosilicate Glass | |
PTFE screw thread connector |