Learn More
Pyrex™ Wide-Neck Erlenmeyer Flask
Manufactured from Pyrex™ borosilicate glass with white enameled graduations.
Brand: Pyrex 1140/02M
65.20 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.53100kg
Description
Manufactured from PyrexTM borosilicate glass with white enameled graduations.
- Complies with DIN ISO 24450
- Erlenmeyer pattern
- Manufactured from Pyrex™ borosilicate glass
- Excellent thermal performance
- High resistance to chemical attack
- White enamel graduations and marking spot
- Graduated to capacity
- Printed with Trace Code for downloadable batch certificate
Specifications
ISO 24450, DIN 12385 | |
Borosilicate Glass, Borosilicate Glass | |
85 mm | |
Conical | |
Yes | |
29 |
50 mL | |
Yes | |
Approximate graduations | |
Yes | |
48 mm |